Beli safety products di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Diamond Grade Reflective Sheet Fluorescent (Lakban Neon / Stiker Reflektor)Deskripsi:It has about 10 times the normal brightness (compared to our products) and has excellent wide-angle characteristics, so it can be clearly seen even from an oblique direction and is effective for ensuring safety. It has the durability to maintain the initial reflection performance for a long time. It has a durability of 7 years under normal use. For road traffic safety facilities and various safety equipment.atribut:
- Material: Base material: Polycarbonate resin, Adhesive: Acrylic
- Width (mm): 50.8
- Thickness (mm): 0.5
- Adhesion Strength (N/25mm): 16
- Length (m): 45.7
- Main application: For display and safety
- Feature: Reflection, durability
- Adhesive: Acrylic
- Adhesive Force (N/mm): 16/25
- Base Material: Polycarbonate resin
- 3M DBI-SALA Lad-Saf Cable Vertical Safety SystemDeskripsi:This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 100' of swaged 3/8 inch 1x7 galvanized steel cable, and 3 guides.Designed to meet the requirements of the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with our Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).Ordering is easy-the entire system sold in a single SKU, including both brackets, pre-swaged cable, and cable guides.Reengineered to simplify and speed up the installation process.Fewer loose parts: Fewer than 13 separate components, up to 72% less than our previous comparable model.atribut:
- Product Series: Lad-Saf
- Overall Width (mm): 9.525
- Product Type: Vertical Safety System Cable
- Color: Silver
- Cable Preformation: Left, Regular Lay
- Cable Strand: 1x7
- Connected Safety ID Equipped: Yes
- Install Type: Permanent
- Maximum Number of Users: 2
- Maximum Number of Workers: 2
- Recommended Application: Billboard Maintenance, Grain Bin Maintenance, Grain Silo Maintenance, Ladder Climbing, Oil Derrick Climbing, Silo Access, Water Tower Ladder Climbing, Wind Turbine Climbing, Wind Turbine Maintenance
- Recommended Industry: General Industrial, Telecommunications, Wind Energy
- Single Point Anchor Rating (lbs): 3600
- Weight Capacity (kg): 140
- 3M Diamond Grade Reflective Sheet (Lakban Reflektif / Stiker Reflektor)atribut:
- Adhesive Strength (N/mm): 16/25
- Width (mm): 50.8
- Thickness (mm): 0.5
- Length (m): 45.7
- Base Material: Polycarbonate resin
- Adhesive: Acrylic
- Feature: Reflection, durability
- Main application: For display and safety
- 3M Vehicle Reflective Tape, Strips & Stickers (Lakban Pemantul Cahaya)Deskripsi:Highly visible reflective tape increases the visibility of vehicles at night or in bad weather. Tape is sold in rolls to apply to the exterior vehicle bumpers, fenders, and doors.atribut:
- UNSPSC: 31160000
- 3M DBI-SALA Lad-Saf Detachable Cable TravellerDeskripsi:Sleeve with carabiner, dual independent locking system, fits 3/8" (9.5 mm) and 5/16" (8 mm) diameter 1x7 or 7x19 solid core cable.Traveller for Lad-Saf vertical safety systemFor use on 9.5 mm (3/8") and 8 mm (5/16") diameter galvansied or stainless steel cableMobile design follows user for convenient climbing protectionEasy to install and detach anywhere along lifelineatribut:
- Product Series: Lad-Saf
- Product Type: Detachable Cable Sleeve
- Attachment Type: None
- Carabiner/Hook Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- Install Type: Temporary
- Maximum Number of Users: One
- Recommended Industry: General Industrial, Oil & Gas, Transportation, Utilities, Wind Energy
- Structure Type: Straight Ladder
- 3M DBI-SALA Confined Space 5-Piece Davit Hoist System 8518000Deskripsi:5-piece davit hoist system with 8518001 11-1/2 in. to 27-1/2 in. (29.2 to 69.8 cm) adjustable offset davit mast, 8518002 33 in. (83.8 cm) lower davit mast extension and 8518005 3-piece portable base.5-piece davit hoist systemIntegrated 5,000 lb. (22 kN) mast anchorage pointFall arrest rated in all davit offset mast positionsAdjustable offset upper davit mast (model 8518001)atribut:
- Product Series: Advanced
- Overall Height (cm): 254.66
- Product Type: Davit Hoist System
- Color: Green
- Connected Safety ID Equipped: No
- Install Type: Portable
- Product Color : Green, Silver
- Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities
- Weight Capacity (kg): 204
- 3M Reflective Tape Diamond Grade Conspicuity Markings (Lakban Pemantul Cahaya)Deskripsi:Highly retrofeflective prismatic sheeting metallized with a pressure sensitive adhesive and clear poly liner. For easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.atribut:
- Color: White-Red
- Width (inch): 2
- Length (yard): 50.0
- 3M Reflective Tape Polyester (Lakban Reflektif / Stiker Reflektor)Deskripsi:Ultra-strong and durable adhesive vinyl strips are easy to apply, ensuring vehicles, bikes, and boats are more visible at night or in bad weather.atribut:
- UNSPSC: 31201516
- Application: Buses, Construction, Emergency Vehicles, Rail
- Backing Material: Retroreflective Microprismatic Material
- Indoor or Outdoor Use: Outdoor
- Maximum Operating Temperature (°F): 200
- Product Type: Reflective Tape
- Reflomax Reflective Tape Glodian (Lakban Reflektif / Stiker Reflektor)Deskripsi:Description : ECE 104 Class C & AIS 090 Certified
- 3M DBI-SALA Lad-Saf X3 Detachable Cable SleeveDeskripsi:Sleeve with carabiner, dual independent locking system, fits 3/8" (9.5 mm) diameter 1x7 or 7x19 solid core cable.Sleeve for Lad-Saf fixed ladder safety systemFor use on 3/8 in. (9.5 mm) 1x7 or 7x19 solid core cableMobile design follows user for convenient climbing protectionEasy to install and detach anywhere along lifelineatribut:
- Product Series: Lad-Saf
- Product Type: Detachable Cable Sleeve
- Attachment Type: None
- Carabiner/Hook Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- Install Type: Temporary
- Maximum Number of Users: One
- Recommended Industry: General Industrial, Oil & Gas, Transportation, Utilities, Wind Energy
- Structure Type: Straight Ladder
- 3M Cable Vertical Safety System Bracketry with Telescoping ExtensionDeskripsi:This 4-user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030) and is ideal for billboards and ladders. The Telescoping Single Point Anchor extends 30”.This 4-user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). The Telescoping Single Point Anchor extends 30”. The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie-off capability through its integrated fall arrest-rated anchor point rated to 3,600 lbs. This version is ideal for applications requiring egress off of ladder onto a platform, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes. Ordering is easy – both top and bottom brackets are sold together as a system in a single SKU. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.atribut:
- Color: Silver
- Connected Safety ID Equipped: Yes
- Install Type: Permanent
- Material: Galvanized Steel
- Maximum Number of Workers: 4
- Single Point Anchor Rating (lbs): 3.6
- Vertical Safety System Application: Telescoping Extension
- Weight Capacity (kg): 140
- NIPPON PAINT Road Marking Line Paint 5kg (Cat Marka Jalan)Deskripsi:Roadline Paint merupakan cat berbahan dasar karet terklorinasi. Produk ini menghasilkan lapisan film yang keras dan fleksibel, mempunyai daya tahan terhadap abrasi, tumbukan, minyak dan pelumas.atribut:
- Packaging Size (kg): 5
- 3M Cable Vertical Safety System BracketryDeskripsi:This 2-user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030) and is ideal for billboards and ladders. The Climbing Extension extends 4’ above the top attachment point.This 2 user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad Saf X3 Detachable Cable Sleeve (6160054) and Lad Saf X2 Detachable Cable Sleeve (6160030). The Climbing Extension extends 4’ above the top attachment point. The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie off capability through its integrated fall arrest rated anchor point rated to 3,600 lbs. This version is ideal for wind energy, storm sewer access, and rooftop access, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different spacings and shapes. Ordering is easy – both top and bottom brackets are sold together as a system in a single SKU. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.atribut:
- Color: Silver
- Connected Safety ID Equipped: Yes
- Install Type: Permanent
- Material: Galvanized Steel
- Maximum Number of Workers: 2
- Single Point Anchor Rating (lbs): 3.6
- Vertical Safety System Application: Climb Extension
- Weight Capacity (kg): 140
- TONATA Stiker Scotlight ReflektifDeskripsi:Scotlight Kuning Tonata
- 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)atribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Homedoki Meja Kantor dengan Laciatribut:
- Color: Wood
- Material: MDF + Steel Frame
Daftar Harga safety products Terbaru October 2026
| 3M Diamond Grade Reflective Sheet Fluorescent (Lakban Neon / Stiker Reflektor) | Rp5.899.900 |
| 3M DBI-SALA Lad-Saf Cable Vertical Safety System | Rp17.999.900 |
| 3M Diamond Grade Reflective Sheet (Lakban Reflektif / Stiker Reflektor) | Rp5.899.900 |
| 3M Vehicle Reflective Tape, Strips & Stickers (Lakban Pemantul Cahaya) | Rp699.900 |
| 3M DBI-SALA Lad-Saf Detachable Cable Traveller | Rp11.999.900 |
| 3M DBI-SALA Confined Space 5-Piece Davit Hoist System 8518000 | Rp119.999.900 |
| 3M Reflective Tape Diamond Grade Conspicuity Markings (Lakban Pemantul Cahaya) | Rp1.399.900 |
| 3M Reflective Tape Polyester (Lakban Reflektif / Stiker Reflektor) | Rp119.900 |
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
| Non Brand Lakban Lantai | Rp45.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/irP106566675-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20DBI-SALA%20Lad-Saf%20Cable%20Vertical%20Safety%20System/izP107007683-1.jpg)
/j8P103627692-1.jpg)
/k7P110136727-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20DBI-SALA%20Confined%20Space%205-Piece%20Davit%20Hoist%20System%208518000/k7P107006727-1.jpg)
/P103119041-1.jpg)
/i5P109332653-1.jpg)
/P102069912-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)
/0uP103265030-2.jpg)


/b9P107597405-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Cable%20Vertical%20Safety%20System%20Bracketry/m0P108582792-1.jpg)

/ibP109114659-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Clear%20Scotchgard%20Anti-Fog%20Lens%20Goggle%20Gear%20500%20Series%20(Kacamata%20Safety%20Anti%20Kabut)/P102069929-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)